Menu Search
Meter Sockets, Single Position Meter Socket 20A 600V AC, UG
EATON #1007361CCH

Meter Socket 20A 600V AC, UG

SKU # 78668522668
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Meter Socket
Service: UG
Amps: 20A
Voltage: 600V AC
Jaws: 8
Hub Provision: Solid Top
HxWxD: 3.50x14.00x16.50 in.

Meter Sockets, Single Position: Type - Meter Socket; Service - UG; Amps - 20; Voltage - 600V AC; Jaws - 8; Hub Provision - Solid Top; HxWxD - 3.50x14.00x16.50 in.; Additional Information - Number Of Sockets: 1, Accessories: Test Switch

Additional Info: Number Of Sockets: 1, Accessories: Test Switch