Menu Search
Meter Sockets, Single Position Meter Socket 200A 600V AC, 3PH 3W OH/UG
EATON #1009743ECH

Meter Socket 200A 600V AC, 3PH 3W OH/UG

SKU # 78668540237
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Meter Socket
Service: 3PH 3W OH/UG
Amps: 200A
Voltage: 600V AC
Jaws: 7
Hub Provision: Hub Opening c/w 3.31 in. Cover Plate
Bypass Switch: Lever
Ring Type: Ringless
HxWxD: 19.00x13.00x4.87 in.

Meter Sockets, Single Position: Type - Meter Socket; Service - 3PH 3W OH/UG; Amps - 200; Voltage - 600V AC; Jaws - 7; Hub Provision - Hub Opening c/w 3.31 in. Cover Plate; Bypass Switch - Lever; Ring Type - Ringless; HxWxD - 19.00x13.00x4.87 in.; Additional Information - Wire Size: No. 6-350 kcmil (Line and Load),Number of Sockets: 1

Additional Info: Wire Size: No. 6-350 kcmil (Line and Load),Number of Sockets: 1