Menu Search
Meter Sockets, Single Position Meter Socket 200A 600V AC, 1PH 3W UG

EATON #1004884ACH

Meter Socket 200A 600V AC, 1PH 3W UG

SKU #78211421648
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Meter Socket
Service: 1PH 3W UG
Amps: 200A
Voltage: 600V AC
Jaws: 4
Hub Provision: Blank Top
Bypass Switch: Horn Type
Mounting: Surface
Provisions: Ground Lug
Material: Steel
HxWxD: 13.00x13.00x5.00"

Meter Sockets, Single Position: Type - Meter Socket; Service - 1PH 3W UG; Amps - 200; Voltage - 600V AC; Jaws - 4; Hub Provision - Blank Top; Bypass Switch - Horn Type; Mounting - Surface; Provisions - Ground Lug; Material - Steel; HxWxD - 13.00x13.00x5.00"; Additional Information - Approvals: Pennsylvania Power & Light. Offset design

Additional Info: Approvals: Pennsylvania Power & Light. Offset design