EATON #1003880ACH

Meter Socket 125A 600V AC, 1PH 3W OH/UG

SKU: 78211439813
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Meter Socket
Service: 1PH 3W OH/UG
Amps: 125A
Voltage: 600V AC
Jaws: 5
Hub Provision: Hub Opening c/w 3.31 in. Hub
Bypass Switch: Horn Type
Ring Type: Ringless
Mounting: Surface
HxWxD: 10.89x8.00x3.50 in.
Description
All Eaton sockets are rated 600 Vac maximum and either 100, 200 or 320 A continuous. All have a minimum short-circuit rating of 10, 000 RMS symmetrical amperes. All single meter sockets are UL labeled and are supplied in surface mounted outdoor enclosures. Confirm local utility acceptance prior to order entry.
Additional Info: Line/Load Connections: 8-2/0 AWG