Menu Search
SIEMENS #SP4611

Meter Trough 1 Phase 3W

SKU # 78364343876
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Socket Type: Meter Trough
Service: 1 Phase 3W
Meter Positions: 6
Main: Lugs, 125A
Amps/​Position: 400A
Voltage: 120/240V
Ring Type: Ring Style
Mounting: Surface
Dimensions: HxWxD: 38.69 x 39.1 x 8.63 in.

Meter Sockets, Multi-Position: Socket Type - Meter Trough; Service - 1 Phase 3W; Meter Positions - 6; Main - Lugs, 125A; Amps/Position - 400; Voltage - 120/240V; Ring Type - Ring Style; Mounting - Surface; HxWxD - 38.69x39.10x8.63 in.