Menu Search
MILBANK #U1252-X-KK

Meter Trough 1 Phase 3W OH/UG

SKU # 78457213334
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Socket Type: Meter Trough
Service: 1 Phase 3W OH/UG
Meter Positions: 2
Main: Studs, 3/8 in.-16
Amps/​Position: 200A
Voltage: 600V AC
Hub Provision: Hub Opening, Large w/Plate
Entry: Center
Ring Type: Ringless
Mounting: Surface
Provisions: Horn Bypass
Dimensions: HxWxD: 14 x 26.5 x 5.12 in.

Meter Sockets, Multi-Position: Socket Type - Meter Trough; Service - 1 Phase 3W OH/UG; Meter Positions - 2; Main - Studs, 3/8"-16; Amps/Position - 200; Voltage - 600V AC; Hub Provision - Hub Opening, Large w/Plate; Entry - Center; Ring Type - Ringless; Mounting - Surface; Provisions - Horn Bypass; HxWxD - 14.00x26.50x5.12"