Menu Search
EATON #1009694CH

Meter Trough 1 Phase 3W OH/UG

SKU # 78668510383
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Socket Type: Meter Trough
Service: 1 Phase 3W OH/UG
Meter Positions: 3
Main: 6-250 mcm Line, 8-2/0 AWG Load
Amps/​Position: 100A
Voltage: 600V AC
Hub Provision: Hub Opening 3.31 in. w/Plate
Ring Type: Ringless
Provisions: Horn Bypass
Dimensions: HxWxD: 14.13 x 32.31 x 5.38 in.

Additional Info: 4 Jaws