Menu Search
EATON #1008842CH

Meter Trough 1 Phase 3W OH/UG

SKU # 78211614403
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Socket Type: Meter Trough
Service: 1 Phase 3W OH/UG
Meter Positions: 2
Main: Lugs, 6-350MCM
Amps/​Position: 200A
Voltage: 600V AC
Hub Provision: Hub Opening, Large
Entry: Center
Ring Type: Ringless
Mounting: Surface
Provisions: Horn Bypass, Ground Lug
Dimensions: HxWxD: 14.13 x 24.31 x 5.38 in.

Meter Sockets, Multi-Position: Socket Type - Meter Trough; Service - 1 Phase 3W OH/UG; Meter Positions - 2; Main - Lugs, 6-350MCM; Amps/Position - 200; Voltage - 600V AC; Hub Provision - Hub Opening, Large; Entry - Center; Ring Type - Ringless; Mounting - Surface; Provisions - Horn Bypass, Ground Lug; HxWxD - 14.13x24.31x5.38"; Additional Information - Approvals: ComEd. Includes: Raceway Opening

Additional Info: Approvals: ComEd. Includes: Raceway Opening