Menu Search
Meter Socket Accessories Cover, Meter Breaker, 14.00 x 8.00 x 5.00 in.
EATON #ARP90018966

Cover, Meter Breaker, 14.00 x 8.00 x 5.00 in.

SKU # 78668568364
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Meter Breaker Cover

Meter Socket Opening Covers: Type - Meter Breaker Cover; Additional Information - Dimensions: 14.00 in. x 8.00 in. x 5.00 in.

Additional Info: Dimensions: 14.00 in. x 8.00 in. x 5.00 in.