Menu Search
SIEMENS #WEP4611

Uni-PAK Meter Pack, 1 Phase; 3 Wire; 120/240VAC; 400 A Bus; 125 A Socket; 6 Sockets

SKU # 04089287593
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Socket Type: Self-Contained Meter Pack
Service: 1Ph3W
Voltage: 120/240V AC
Bus Amps: 400A
Socket Amps: 125
Number of Sockets: 6
Socket Cover Style: Ring
Socket Jaws: 6
Main Lugs: 1/0-750mcm CU-AL/(2) 1/0-250mcm AL/(2) 1/0-3/0AWG CU
Breaker Series: QP, QPH, HQP, MP-T, MP-HT, MP-MT
Enclosure Type: Outdoor
Dimensions: HxWxD: 38.69 x 39.1 x 8.02 in. (983 x 5993 x 204mm)