Menu Search
EATON #1MP3124RRLBC

Self-Contained Meter Pack 1Ph

SKU # 78211499009 Manufacturer Series: 1MP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Socket Type: Self-Contained Meter Pack
Service: 1Ph
Voltage: 120/240V
Bus Amps: 400A
Socket Amps: 125
Number of Sockets: 3
Socket Cover Style: Ringless w/Horn Bypass
Breaker Series: BR, BRH, BRHH
Enclosure Type: NEMA 3R
Dimensions: HxWxD: 50 x 26 x 9 in. (1270 x 660 x 229mm)

Group metering, also known as multiple metering, is used where electric utility power enters a commercial building or multi-family residence. The product consists of some type of main device along with multiple meter sockets in one unit or in several connected units. The multiple meters allow the utility to measure power consumption for each tenant of the building. This type of metering equipment is com- monly used at apartment complexes and strip malls.

Additional Info: Bus Material: Copper