Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
EATON #1MP4206R

Self-Contained Meter Pack 13W

SKU # 78684905244 Manufacturer Series: 1MP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Socket Type: Self-Contained Meter Pack
Service: 13W
Voltage: 120/240V AC
Bus Amps: 600A
Socket Amps: 200
Number of Sockets: 4
Socket Cover Style: Ring
Socket Jaws: 4
Main Lugs: 1MP Series not included
Breaker Series: CC, CHH
Enclosure Type: Indoor/Outdoor
Dimensions: HxWxD: 64.63 x 25.5 x 7 in. 1641 x 648 x 178mm

Meter Packs: Socket Type - Self-Contained Meter Pack; Service - 13W; Voltage - 120/240Vac; Bus Amps - 600; Socket Amps - 200; Number of Sockets - 4; Socket Cover Style - Ring; Socket Jaws - 4; Main Lugs - 1MP Series not included; Breaker Series - CC, CHH; Enclosure Type - Indoor/Outdoor; HxWxD - 64.63x25.50x7.00 in 1641x648x178mm; Manufacturer Series - 1MP