Menu Search
Search
EATON #1MP6206RRL

Self-Contained Meter Pack 1 Phase3W

SKU # 78684905256 Manufacturer Series: 1MP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Socket Type: Self-Contained Meter Pack
Service: 1 Phase3W
Voltage: 120/240V AC
Bus Amps: 600A
Socket Amps: 200
Number of Sockets: 6
Socket Cover Style: Ringless
Socket Jaws: 5
Main Lugs: 1MP Series (not included)
Breaker Series: CC, CHH
Enclosure Type: Indoor/Outdoor
Dimensions: HxWxD: 52.38 x 38.88 x 7 in. (1330 x 987 x 178mm)

Additional Info: 5th Jaw installed at 9 o-clock position