Menu Search
EATON #1MP5126RRLBT

Self-Contained Meter Pack 1 Phase3W

SKU # 78211633871 Manufacturer Series: 1MP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Socket Type: Self-Contained Meter Pack
Service: 1 Phase3W
Voltage: 120/240V AC
Bus Amps: 600A
Socket Amps: 125
Number of Sockets: 5
Socket Cover Style: Ringless w/Horn Bypass
Socket Jaws: 5
Main Lugs: 1MP Series (not included)
Breaker Series: BR, BRH, BRHH
Enclosure Type: Indoor/Outdoor
Dimensions: HxWxD: 41.63 x 36.12 x 7 in. (1057 x 918 x 178mm)

Additional Info: 5th Jaw installed at 9 o-clock position. Includes raceway provision in bottom end wall. Trough accessory cat# is 1008934CH.