Menu Search

EATON #1008934CH

Meter Socket Pedestal Trough Raceway Underground Services

SKU: 78211613711
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Meter Socket Pedestal Trough Raceway
Application: Underground Services
Material: Steel
Size: 36 x 9 x 4.25 in.
Description
Meter Mounts: Type - Meter Socket Pedestal Trough Raceway; Application - Underground Services; Material - Steel; Size - 36.00 x 9.00 x 4.25 in