Menu Search

EATON #CTL054554

Group Metering Inline Current Transformer Cabinet Current Transformer Cabinet

SKU: 78668589167
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Group Metering Inline Current Transformer Cabinet
Application: Current Transformer Cabinet
Description
Meter Mounts: Type - Group Metering Inline Current Transformer Cabinet; Application - Current Transformer Cabinet; Additional Information - Current Rating: 800A, Current Transformer Cabinets Size: 26.50 in. W x 15.00 in. D x 64.00 in. H
Additional Info: Current Rating: 800A, Current Transformer Cabinets Size: 26.50 in. W x 15.00 in. D x 64.00 in. H