SIEMENS #38598-2

Meter Socket Entry 1-1/2

SKU: 78364317650
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Meter Socket Entry
Size - in: 1-1/2 in.
Size: 1-1/2 in.
Opening Type: Small RX
Material: Steel
Mounting: Screw
Description
Meter Hubs: Type - Meter Socket Entry; Size - in - 1-1/2; Opening Type - Small RX; Material - Steel; Mounting - Screw