You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MILBANK #A8110

Hub, Unit, Meter Socket, Steel, Screw Mount, 3 in.

SKU # 78457211047
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Meter Socket Entry
Size: 3 in.
Opening Type: Large R, Heavy Duty
Material: Steel
Mounting: Screw