Menu Search
Meter Hubs Hub, Meter Socket, Aluminum, 4 in.
EATON #ARP00021CH4

Hub, Meter Socket, Aluminum, 4 in.

SKU # 78211411726 Manufacturer Series: ARP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Meter Socket Entry
Size: 4 in.
Opening Type: Large
Mounting: Screw

Meter Hubs: Type - Meter Socket Entry; Size - in - 4; Opening Type - Large; Mounting - Screw; Manufacturer Series - ARP