Menu Search

EATON CROUSE-HINDS SERIES #TMC-K8

Teck and Metal Clad Cable Connector Corrosion Protection

SKU: 78227401883
Manufacturer Series: TMC/TMCX
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Teck and Metal Clad Cable Connector
Application: Corrosion Protection
Material: EPDM Cold Shrink
Connector Size: 3 in Hub
Description
Metallic Connector Boots: Type - Teck and Metal Clad Cable Connector; Application - Corrosion Protection; Material - EPDM Cold Shrink; Connector Size - 3 in Hub; Manufacturer Series - TMC/TMCX