Menu Search
Metallic Connector Boots Teck and Metal Clad Cable Connector Corrosion Protection
EATON CROUSE-HINDS SERIES #TMC-K4

Teck and Metal Clad Cable Connector Corrosion Protection

SKU # 78227401879 Manufacturer Series: TMC/TMCX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Teck and Metal Clad Cable Connector
Application: Corrosion Protection
Material: EPDM Cold Shrink
Connector Size: 1-1/4 in Hub