Menu Search
Metallic Cable Connectors Teck/Jacketed MC Cable Aluminum Straight
THOMAS & BETTS #STEX075

Star TeckĀ® Teck/Jacketed MC Cable Aluminum Straight

SKU # 78621095255 Manufacturer Series: Extreme
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 2
Unable to add item to cart. Please try again.
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Aluminum
Application: Wet Location
Hub Size: 3/4 in.
OD Min: 0.6 in.
OD Max: 0.98 in.
Throat: Non-Insulated

Additional Info: Listed: NEMA 6P