Stainless Steel Straight Teck/Jacketed MC Cable 1-1/2 in.

SKU: 78620989596
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Stainless Steel
Application: Wet Location
Hub Size: 1-1/2 in.
OD Min: 1.9 in.
OD Max: 2.19 in.
Throat: Supplied w/Bushing
Manufacturer Series: Star Teck
The STAR TECK STE cable fitting series is designed for optimum integrity in ordinary applications. The STEX series is specially designed for classified hazardous areas. Both are designed to stand up to the harshest and most corrosive environment.
Additional Info: Cable Range Over Armor OD: 1.790 - 2.107 in., Listed: NEMA 4