Menu Search
Metallic Cable Connectors Stainless Steel Straight Jacketed MC Cable 1/2 in.
THOMAS & BETTS #ST050-464SS

Star TeckĀ® Stainless Steel Straight Jacketed MC Cable 1/2 in.

SKU # 78621057124
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: Jacketed MC Cable
Angle: Straight
Material: Stainless Steel
Hub Size: 1/2 in.
OD Min: 0.6 in.
OD Max: 0.76 in.