Menu Search
THOMAS & BETTS #10465-TB

Malleable Iron Straight Teck/Jacketed MC Cable 1/2 in.

SKU # 78621030746
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Malleable Iron
Application: Wet Location
Hub Size: 1/2 in.
OD Min: 0.75 in.
OD Max: 0.88 in.
Throat: Non-Insulated