Menu Search
Metallic Cable Connectors Fitting, Cable; Steel; Straight; 3/4 in.; 1.025 x 1.205 in.

THOMAS & BETTS #ST075-468S

Star TeckĀ® Fitting, Cable; Steel; Straight; 3/4 in.; 1.025 x 1.205 in.

SKU #78621030887
Manufacturer Series: ST Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Teck Cable Fitting
Angle: Straight
Material: Steel
Application: Wet Location
Hub Size: 3/4 in.
OD Min: 1.025 in.
OD Max: 1.205 in.
Throat: Non-Insulated