Fitting, Cable; Steel; Straight; 1-1/4 in.; 1.5 x 1.625 in.

SKU: 78621087737
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: Teck Cable Fitting
Angle: Straight
Material: Steel
Application: Wet Location
Hub Size: 1-1/4 in.
OD Min: 1.5 in.
OD Max: 1.625 in.
Throat: Non-Insulated
Manufacturer Series: Star TeckĀ® ST Series