Menu Search
Metallic Cable Connectors Fitting, Cable; Aluminum; Straight; 3 in.; 2.58 to 2.84 in.

THOMAS & BETTS #STX300-478

Star Teck XP® Fitting, Cable; Aluminum; Straight; 3 in.; 2.58 to 2.84 in.

SKU #78621090461
Manufacturer Series: STX Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Teck Cable Fitting
Angle: Straight
Material: Aluminum
Application: Hazardous Location / Explosion-proof
Hub Size: 3 in.
OD Min: 2.58 in.
OD Max: 2.84 in.