Menu Search
Metallic Cable Connectors Fitting, Cable; Aluminum; Straight; 3/4 in.; 0.725 to 0.885 in.
THOMAS & BETTS #STX075-465

Star Teck XP® Fitting, Cable; Aluminum; Straight; 3/4 in.; 0.725 to 0.885 in.

SKU # 78621090474 Manufacturer Series: STX Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Teck Cable Fitting
Angle: Straight
Material: Aluminum
Application: Hazardous Location / Explosion-proof
Hub Size: 3/4 in.
OD Min: 0.725 in.
OD Max: 0.885 in.