Menu Search
Metallic Cable Connectors Fitting, Cable; Aluminum; Straight; 2-1/2 in.; 2.38 x 2.64 in.

THOMAS & BETTS #ST250-477

Star TeckĀ® Fitting, Cable; Aluminum; Straight; 2-1/2 in.; 2.38 x 2.64 in.

SKU #78621087744
Manufacturer Series: ST Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Teck Cable Fitting
Angle: Straight
Material: Aluminum
Application: Wet Location
Hub Size: 2-1/2 in.
OD Min: 2.38 in.
OD Max: 2.64 in.
Throat: Non-Insulated