Menu Search
Metallic Cable Connectors Fitting, Cable; Aluminum; Straight; 1 in.; 1.025 to 1.205 in.
THOMAS & BETTS #STX100-468

Star Teck XP® Fitting, Cable; Aluminum; Straight; 1 in.; 1.025 to 1.205 in.

SKU # 78621090471 Manufacturer Series: STX Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Teck Cable Fitting
Angle: Straight
Material: Aluminum
Application: Hazardous Location / Explosion-proof
Hub Size: 1 in.
OD Min: 1.025 in.
OD Max: 1.205 in.