Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

THOMAS & BETTS #2-050-008

Aluminum Straight Teck/Jacketed MC Cable 1/2 in.

SKU: 78621082553
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Aluminum
Application: Wet Location
Hub Size: 1/2 in.
OD Min: 0.38 in.
OD Max: 0.44 in.
Throat: Non-Insulated
Manufacturer Series: Spin-On Series II
Metallic Cable Connectors: Connector Type - Teck/Jacketed MC Cable; Angle - Straight; Material - Aluminum; Application - Wet Location; Hub Size - in - 1/2; OD Min - in - 0.38; OD Max - in - 0.44; Throat - Non-Insulated; Manufacturer Series - Spin-On Series II