Menu Search
Metallic Cable Connectors Connector, Armored Gland; Steel; Straight Angle; 3/4 in. Hub
EATON CROUSE-HINDS SERIES #TECK075-6S

Connector, Armored Gland; Steel; Straight Angle; 3/4 in. Hub

SKU # 78227411726 Manufacturer Series: TECK
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Connector Type: Armored Gland
Angle: Straight
Material: Steel
Application: Wet Location
Hub Size: 3/4 in.
OD Min: 0.92 in.
OD Max: 1.23 in.
Throat: Supplied w/Bushing

CSA Certified Class II, Div. 1 & 2, Groups E, F, G; Class III - CSA File LR13046

Additional Info: IP66, Gland Type: Armoured