Menu Search
EATON CROUSE-HINDS SERIES #TECK400-24S

Cable Gland, Straight, 4 in. NPT Hub, 3.81 in., Steel

SKU # 78227411749
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Teck Armored Cable
Angle: Straight
Material: Steel
Hub Size: 4 in. NPT
OD Min: 3.81 in.
OD Max: 4.03 in.