Menu Search
Metallic Cable Connectors Brass Straight Teck/Jacketed MC Cable 2 in.

EATON CROUSE-HINDS SERIES #TMC6206-BR

Brass Straight Teck/Jacketed MC Cable 2 in.

SKU #78227403722
Manufacturer Series: TMC Terminator
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Brass
Application: Wet Location
Hub Size: 2 in.
OD Min: 1.57 in.
OD Max: 2.06 in.
Throat: Non-Insulated

Metallic Cable Connectors: Connector Type - Teck/Jacketed MC Cable; Angle - Straight; Material - Brass; Application - Wet Location; Hub Size - in - 2; OD Min - in - 1.57; OD Max - in - 2.06; Throat - Non-Insulated; Manufacturer Series - TMC Terminator