Menu Search
Metallic Cable Connectors Brass Straight Teck/Jacketed MC Cable 1-1/4 in.

EATON CROUSE-HINDS SERIES #TMC4140-BR

Brass Straight Teck/Jacketed MC Cable 1-1/4 in.

SKU #78227403719
Manufacturer Series: TMC Terminator
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Brass
Application: Wet Location
Hub Size: 1-1/4 in.
OD Min: 1.1 in.
OD Max: 1.4 in.
Throat: Non-Insulated