Menu Search

EATON CROUSE-HINDS SERIES #TMC8302

Aluminum Straight Teck/Jacketed MC Cable 3 in.

SKU: 78227441462
Manufacturer Series: TMC Terminator
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Downloads
Specifications
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Aluminum
Application: Wet Location
Hub Size: 3 in.
OD Min: 2.45 in.
OD Max: 3.02 in.
Throat: Non-Insulated
Description
Metallic Cable Connectors: Connector Type - Teck/Jacketed MC Cable; Angle - Straight; Material - Aluminum; Application - Wet Location; Hub Size - in - 3; OD Min - in - 2.45; OD Max - in - 3.02; Throat - Non-Insulated; Manufacturer Series - TMC Terminator