Menu Search
Metallic Cable Connectors Aluminum Straight Teck/Jacketed MC Cable 2 in.
EATON CROUSE-HINDS SERIES #TMC6206

Aluminum Straight Teck/Jacketed MC Cable 2 in.

SKU # 78227441459 Manufacturer Series: TMC Terminator
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Aluminum
Application: Wet Location
Hub Size: 2 in.
OD Min: 1.57 in.
OD Max: 2.06 in.
Throat: Non-Insulated