Menu Search
APPLETON #TMC2X-125162AX

Aluminum Straight Teck/Jacketed MC Cable 1-1/4 in.

SKU # 78138137736 Manufacturer Series: TMC2X
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Aluminum
Hub Size: 1-1/4 in.
OD Min: 1.3 in.
OD Max: 1.62 in.
Throat: Insulated

Additional Info: NEMA 4X, IP66