Menu Search
APPLETON #TMC2X-150190A

Aluminum Straight Teck/Jacketed MC Cable 1-1/2 in.

SKU # 78138130127 Manufacturer Series: TMC2X
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Aluminum
Hub Size: 1-1/2 in.
OD Min: 1.57 in.
OD Max: 1.9 in.
Throat: Insulated

Additional Info: NEMA 4X, IP66