Menu Search
Metallic Cable Connectors Aluminum Straight Jacketed MC Cable 1/2 in.

ADALET #JAG-75-05

Aluminum Straight Jacketed MC Cable 1/2 in.

SKU #78106341968
Manufacturer Series: JAG
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Jacketed MC Cable
Angle: Straight
Material: Aluminum
Application: Wet Location
Hub Size: 1/2 in.
OD Min: 0.65 in.
OD Max: 0.75 in.
Throat: Non-Insulated

Additional Info: Includes: Locknut, Insulating Bushing & Flange Gasket