Clamp, Tube/Cable, Steel, 1/4 in. Trade

SKU: 78039911151
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Tube or Cable
Installation: 1-Hole
Material: Steel
Trade Size: 1/4 in.
Hole/Bolt Size: 9/32"
Manufacturer Series: Extra Heavy Series
Metal Tubing Straps: Type - Tube or Cable; Installation - 1-Hole; Material - Steel; Trade Size - in - 1/4; Hole/Bolt Size - 9/32"; Manufacturer Series - Extra Heavy Series