Menu Search
Metal Tubing Straps Loop Clamp, 1/4 in. Tube, 1/8 in. Pipe, Hole Installation

MCMASTER CARR #3225T63

Loop Clamp, 1/4 in. Tube, 1/8 in. Pipe, Hole Installation

SKU #47022097466
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Tube or Pipe
Installation: Hole
Material: 304 Stainless Steel
Trade Size: 1/4 in. Tube, 1/8 in. Pipe
Hole/Bolt Size: 17/64 in.

MCMA 3225T63 CLAMP TUBING 3/8 SS