You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SWAGELOK #MS-TC-308

Tube Cutter, 3/16 to 1 in., Stainless Steel, Cutting Wheel

SKU # 99000502375
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tubing Cutter
Application: Stainless Steel, Soft Copper, Aluminum
Operation: Cutting Wheel
Capacity: 3/16 to 1 in.
Material: Stainless Steel

Metal Conduit Pipe-Tubing Cutters: Type - Tubing Cutter; Application - Stainless Steel, Soft Copper, Aluminum; Operation - Cutting Wheel; Capacity - 3/16 to 1 in.; Material - Stainless Steel