RIDGID #29963

Tubing Cutter Cutting Wheel, Feed Screw Knob Stainless Steel

SKU: 09569129963
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Tubing Cutter
Application: Stainless Steel
Operation: Cutting Wheel, Feed Screw Knob
Capacity: 1/4 to 1-3/8 in.
Replacement Cutter: E-635
Material: Aluminum
Description
Metal Conduit Pipe-Tubing Cutters: Type - Tubing Cutter; Application - Stainless Steel; Operation - Cutting Wheel, Feed Screw Knob; Capacity - 1/4 to 1-3/8 in.; Replacement Cutter - E-635 ; Material - Aluminum; Additional Information - Blade Material: Machined Steel, Handle Design: Ergonomic, Overall Length: 6-1/4 in., Cutting Action: Manual
Additional Info: Blade Material: Machined Steel, Handle Design: Ergonomic, Overall Length: 6-1/4 in., Cutting Action: Manual