Menu Search
Metal Conduit Pipe-Tubing Cutters Tubing Cutter Cutting Wheel, Feed Screw Knob Copper, Brass, Aluminum, Thin-Wall Conduit

RIDGID #32930

Tubing Cutter Cutting Wheel, Feed Screw Knob Copper, Brass, Aluminum, Thin-Wall Conduit

SKU #09569132930
Manufacturer Series: 20
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Tubing Cutter
Application: Copper, Brass, Aluminum, Thin-Wall Conduit
Operation: Cutting Wheel, Feed Screw Knob
Capacity: 5/8 to 2-1/8 in. (16 to 54mm)
Replacement Cutter: F-158
Material: Zinc Alloy

Additional Info: Furnished with a fold away reamer