Menu Search
RIDGID #32925

Tubing Cutter Cutting Wheel, Feed Screw Knob Copper, Brass, Aluminum, Thin-Wall Conduit

SKU # 09569132925 Manufacturer Series: 15
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tubing Cutter
Application: Copper, Brass, Aluminum, Thin-Wall Conduit
Operation: Cutting Wheel, Feed Screw Knob
Capacity: 3/16 to 1-1/8 in (3 to 28mm)
Replacement Cutter: E-1240
Material: Zinc Alloy

Additional Info: Furnished with a fold away reamer