Menu Search
RIDGID #32910

Tubing Cutter Cutting Wheel, Feed Screw Knob Copper, Brass, Aluminum, Thin-Wall Conduit

SKU # 09569132910 Manufacturer Series: 10
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tubing Cutter
Application: Copper, Brass, Aluminum, Thin-Wall Conduit
Operation: Cutting Wheel, Feed Screw Knob
Capacity: 1/8 - 1 in. (3 - 25mm)
Replacement Cutter: F-158
Material: Zinc Alloy

Additional Info: Furnished with a fold away reamer