Menu Search
Metal Conduit Pipe-Tubing Cutters Midget Tubing Cutter Cutting Wheel, Feed Screw Knob Copper, Brass, Aluminum
RIDGID #32975

Midget Tubing Cutter Cutting Wheel, Feed Screw Knob Copper, Brass, Aluminum

SKU # 09569132975 Manufacturer Series: 103
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Midget Tubing Cutter
Application: Copper, Brass, Aluminum
Operation: Cutting Wheel, Feed Screw Knob
Capacity: 1/8 - 5/8 in.
Replacement Cutter: 4CW65

Additional Info: Furnished with spare cutter wheel in handle.