Menu Search
Medications Medi-Phenyl, Industrial Pack, 100 Tablets
MEDIQUE PRODUCTS #20533

Medi-Phenyl, Industrial Pack, 100 Tablets

SKU # 34768220533
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 50 Packs of 2
Unable to add item to cart. Please try again.
Type: Cold and Sinus
Container Size: 50 Packs of 2
Package Quantity: 100 Tablets
Packaging: Industrial Package
Active Ingredient: Phenylephrine HCl 5mg

Medique Medi-Phenyl for Direct Safety Quick Fill Ingredients. Provides relief form a variety of cold symptoms, including: nasal congestion, runny nose, sneezing, cough, sore throat, headaches and minor aches and pains.

Additional Info: Active Ingredient Phenylephrine HCl 5mg